Shop All Hand Drum Pumps
Vestil
PPS Manual Rotary Drum Pump, 10" Long
Mfr # RP-90R
Zoro # G5436606
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Soluble, Corrosive, Volatile, and Aggressive Chemicals
- Housing Material PPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RP-90R
- Zoro # G5436606
- UPC # 691215058674
- Country of Origin China
- Category Hand Drum Pumps
Details
Item | PPS Manual Rotary Drum Pump,10" Long |
For Use With | Soluble, Corrosive, Volatile, and Aggressive Chemicals |
Housing Material | PPS |
Description
PPS Manual Rotary Drum Pump,10 In. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Turbine Pump, 1-1/2 HP, 115 to 230V (53EA98)
- ARO Needle Valve, 104104-NS2 (104104-NS2)
- DAYTON Nitrile Replacement Impeller (3ACB5)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFV012)
- VESTIL Polypropylene Drum Pump, 8 oz. Per Stroke (VDP)
- VESTIL Stainless Steel Piston Pail Pump, 1" Bung (PAIL-PST-SS)
- VESTIL PTFE Manual Rotary Drum Pump, 10" Long (RP-90RT)
- VESTIL Steel Piston Pail Pump, 1" Bung (PAIL-PST)
- VESTIL Manual Drum Pump Steel, 2" Bung Size (RDP-55)
- VESTIL Polypropylene Drum Pump, 16 oz Per Stroke (VDPX)
- MACNAUGHT M3 High Flow Rotary Hand Pump (FPM-001)
- Vestil Hand Drum Pumps