Shop All Chains
Vestil
PPC-40 Silver Steel Chain with 40' Grab Hook - 6000 lb. Pull Capacity
Mfr # 736PPC40
Zoro # G511768618
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Minimize manual labor requirements when pulling heavy palletized loads with this Vestil PPC-40 silver steel chain with 40' grab hook - 6000 lb. pull capacity. This chain is constructed of steel for durability and long-lasting use in rugged conditions. With grab hooks on each end this chain pulls pallets with ease. It allows users to effortlessly pull loaded pallets and skids weighing up to 6000 lb.This chain's 40' length makes it the perfect size for your pallet-pulling needs. This unit is compatible with Vestil pallet pullers. Make pallet pulling easy with this Vestil chain!Overall Dimensions:Length: 40'Width: 1/8''Height: 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Yellow (EE2601DTX10)
- THE BETTER BUNGEE Bungee Cord, Black, 30 in. L, 1-1/2 in. W (BBC30NBK)
- ROYAL Casters, Type Solid, Black, 5"dia, Load 5 lb (4AR)
- ZORO SELECT Bollard, 8 in. L, 36 in. H, 58 lb. (BOL-JKS-36-5.5)
- VESTIL 3/16" CHAIN, PER FOOT, BLACK (CHAIN-316-PF-BLK)
- VESTIL Bollard Chain 3/16" 20' Yellow (BOL-CH-20-YL)
- VESTIL 3/16" CHAIN, PER FOOT, RED (CHAIN-316-PF-RD)
- VESTIL Double Loop Coil Chain Hanger, 15 ft., Yel (OH-15-YEL)
- VESTIL DOUBLE LOOP COIL CHAIN W/HANGER 15 FT (OH-15)
- VESTIL 3/16 CHAIN YELLOW POWDER COAT (BOL-CHAIN)
- DAYTON Chain, 1/0 Size, 10 ft., 465 lb. (1DKC2)
- Vestil Chains