Shop All Stackers
Vestil
Powered Lift Stacker, Load Cap. 1500 lb., Overall Width: 48-1/8"
Mfr # SNM15-62-AA
Zoro # G5436247
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$7,348.99
Free 30-Day Returns
Key Features
- Overall Height 78-3/4"
- Overall Width 48-1/8"
- Material Steel
- Color Black / Yellow
- Load Capacity 1500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 78-3/4" |
Overall Width | 48-1/8" |
Platform Length | 68.375" |
Details
Material | Steel |
Color | Black / Yellow |
Load Capacity | 1500 lb |
Item | Powered Lift Stacker,62",1500 lb. |
Assembled | Yes |
Includes | (1) Steel Narrow Mast Stacker DC Powered |
Voltage | 12V |
Description
Powered Lift Stacker,62 In.,1500 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE26436)
- ZORO SELECT Caster Wheel, 500 lb., 6" Wheel Dia. (416P24)
- ZORO SELECT Caster Wheel, Rubber, 6 in. Dia., 820 lb. (RAB-0620-08-EHT-NM)
- SERVICE CASTER 3 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 5, SCC, 5PK (SCC-GR02S75-TPR-GRY-B-71678-MRI-5)
- VESTIL Stacker Manual Pump, Load Cap. 2000 lb., Overall Height: 41" (VHPS-2000-AA-17)
- VESTIL Adjustable Stacker DC Winch, Load Cap. 770 lb. (VWS-770-AA-DC)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb. (SNM3-43-AA)
- VESTIL 63" Max H Adj. Arm Stacker Hand Pump/Pwr, Load Cap. 2000 lb. (SE/HP-63-AA)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 118 IN (SL-118-AA)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb., Overall Height: 98" (SE/HP-98)
- VESTIL Manual Hand Winch Stacker, 770 lb. (VWS-770-AA)
- Vestil Lifting Trucks