Shop All Stackers
Vestil
Powered Lift Stacker, Load Cap. 1000 lb.
Mfr # SLNM-63-AA
Zoro # G5436271
product price: $3,390.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,390.99
Free 30-Day Returns
Key Features
- Overall Height 78-1/2"
- Overall Width 54-1/8"
- Material Steel
- Color Yellow
- Load Capacity 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 78-1/2" |
Overall Width | 54-1/8" |
Platform Length | 65.5" |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 1000 lb |
Item | Powered Lift Stacker,63",1000 lb. |
Assembled | Yes |
Voltage | 12V |
Includes | (1) Steel Narrow Mast Stacker DC Powered |
Description
Powered Lift Stacker,63 In.,1000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 50' (SPCI03-50)
- KINGCHAIN 5400 lbs. 5/16 in. - 3/8 in. Ratchet-Type Load Binder with Grab Hooks (102860)
- PEERLESS CHAIN 5/16 7X19 WIRE ROPE 500'/RL, 4503405 (4503405)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (29XP32)
- VESTIL Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity (VHPS-2000-AA)
- VESTIL Counter Balanced Power Lift Dual Grip (S-CB-62-DDC)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 49-5/16" (S-150-AA)
- VESTIL Manual Hand Winch Stacker, 770 lb. (VWS-770-AA)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 58" (S-118-AA)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb., Overall Height: 62" (SNM3-43-FF-27)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 137 IN (SL-137-AA)
- Vestil Lifting Trucks