Shop All Stackers
Vestil
Powered Lift Adjustable Stacker, Load Cap. 2000 lb.
Mfr # SL-150-AA
Zoro # G5580815
product price: $6,323.99
/ea
Item requires special delivery charges. A $535.00 per item surcharge will be applied.
$6,323.99
Free 30-Day Returns
Key Features
- Overall Height 171-7/8"
- Overall Width 57-7/8"
- Material Steel
- Color Black / Yellow
- Load Capacity 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 171-7/8" |
Overall Width | 57-7/8" |
Platform Length | 66.125" |
Details
Material | Steel |
Color | Black / Yellow |
Load Capacity | 2000 lb |
Item | Adjustable Stacker,Powered Lift,150" |
Assembled | Yes |
Includes | (1) Steel Adjustable Stacker with Powered Lift |
Voltage | 12V |
Description
Adjustable Stacker,Powered Lift,150 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Bump out Guardrail (407497S)
- LUG-ALL Hook Latch Repair Kit, For Use With 1000-15, 125-R, 1500-25, 2250-20, 2250-38, 25-A, 25-B, 25-i, 2-A (263)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A3E20B8C1P6)
- HYTROL CONVEYORS Hytrol® 5 Ft. - 18"W - 1.9" Dia. Galvanized Rollers - 15" Between Rails - 3" Roller Centers (5FT-19GSR-15-3)
- VESTIL Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity (VHPS-2000-AA)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 58" (S-118-AA)
- VESTIL 41" X 69" Port Air Foot Pump, Load Cap. 880 lb. (HYD-10-AIR)
- VESTIL Manual Stacker Adj. Legs/Forks 2.2K (VHPS-2200-AA)
- VESTIL STACKER PWR LIFT ADJ FORKS&LEGS 36"HT (SL3-36-AA)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb., Overall Width: 54-1/8" (SLNM15-63-AA)
- DAYTON Stacker, Hydraulic, 114" Lifting Height (55EZ94)
- Vestil Stackers