Shop All Dump Carts
Vestil
POWERED DUMP CART 1000# CAPACITY
Mfr # PDC-1000-33
Zoro # G2969044
product price: $4,903.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,903.99
Free 30-Day Returns
Key Features
- Load Capacity - Hoppers and Cube Trucks 1000
- Overall Length 57.75
- Overall Width 27
- Overall Height 37
- Features Steel construction offers durability and strength. DC powered for consistent energy supply. Powder coat finish provides long lasting coverage. Hand controls for quick movement and handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PDC-1000-33
- Zoro # G2969044
- UPC # 691215333405
- Country of Origin China
- Category Dump Carts
Dimensions
Overall Length | 57.75 |
Overall Width | 27 |
Overall Height | 37 |
Depth | 57.75 |
Height | 37 |
Length | 57.75 |
Width | 27 |
Size | 57.75 x 27 x 37 |
Details
Load Capacity - Hoppers and Cube Trucks | 1000 |
Features | Steel construction offers durability and strength. DC powered for consistent energy supply. Powder coat finish provides long lasting coverage. Hand controls for quick movement and handling |
Color | Gray/Red |
Cart Material | Steel |
Weight | 350 |
Application | Long laborious work is made easy with a powered dump cart. |
Voltage | 24V |
Finish | Powder Coat |
Description
Long laborious work is made easy with a powered dump cart. A large capacity, by weight and cubic feet, allows for the cart to be utilized in both heavy and light working conditions. Hand operated controls gives the user the ability for precise positioning. Included pneumatic wheels are great for traversing a variety of surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing Flange W/Z (741-0990B)
- MTD Shoulder Bolt .375 (738-05041A)
- A & I PRODUCTS Micro-Rib V-Belt (26.0") 26" x2" x0.5" (A-260J10)
- ARIENS Rear Wheel Replacement Kit (51115900)
- AGRI-FAB Steel Dump Cart, 350 lb. Capacity (45-0303)
- ZORO SELECT Dump Cart, 10 cu.ft., 500 lb., Pneumatic (46V231)
- AGRI-FAB Steel Dump Cart, 750 lb. Capacity (45-0101-999)
- PRECISION PRODUCTS 17CUFT STL Dump Cart (LC1700B)
- AGRI-FAB Poly Dump Cart 12 cu. ft. Capacity (45-0552)
- ZORO SELECT Dump Cart, 17 cu.ft., 1500 lb., Pneumatic (46V230)
- ZORO SELECT Dump Cart, 17 cu.ft., 1000 lb., Pneumatic (46V233)
- Vestil Lawn Mowers & Accessories