Shop All Lifting Truck Accessories
Vestil
POWER LIFT OPTION - HAND CONTROL
Mfr # SL-HC
Zoro # G701798098
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.5
- Overall Length 9
- Overall Width 5.5
- Material Plastic/Plastic Coated Cable
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SL-HC
- Zoro # G701798098
- UPC # 691215078856
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Overall Height | 2.5 |
Overall Length | 9 |
Overall Width | 5.5 |
Platform Length | 9" |
Size | 9 x 5.5 x 2.5 |
Depth | 9 |
Height | 2.5 |
Length | 9 |
Width | 5.5 |
Details
Material | Plastic/Plastic Coated Cable |
Color | Yellow |
Assembled | Yes |
Includes | (1) Hand Control Pendant |
For Use With | SL-63-AA, SL-118-AA, SL-137-AA, SL-150-AA, SL-63-FF, SL-118-FF |
Features | Hand control makes use simple. Design adds to the lift convenience. Push button design is user friendly. Hard plastic design withstands heavy use |
Weight | 3 |
Application | Optional hand control. |
Description
Optional Hand Control.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plastex Wheel, 5X2 3/4Rb (W-520-P-3/4)
- DAYTON Cable, 1/16 in., 500 ft., 7 x 7, Clear Vinyl (33RF83)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 1 in W, Nylon, Yellow (EE2601NTX5)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 5' - 2-ply (EE2-902-05-T3)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb, Load Cap. 15000 lb. (TAS-15-7236)
- VESTIL Swivel Hook Forklift Truck Hoisting Hook, 4000 Lbs. Capacity (LM-HP4-S)
- VESTIL Incandecent Single Arm Load Light, 24" (LL-24)
- VESTIL VERSATILE LIFT SINGLE SPINDLE OPTION (PEL-S)
- VESTIL VERSATILE LIFT DOUBLE SPINDLE OPTION (PEL-DS)
- VESTIL Molded Plastic Pallet Truck Chock (PTC-8)
- MAGLINER LiftPlus and Pail Lift, 48", 350 lb Cap. (LPS4814NW1)
- Vestil Lifting Trucks