Shop All Boltless Shelving
Vestil
Powder Coated Boltless Shelf, 48x24x72
Mfr # PCBS-2448
Zoro # G5437568
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$492.99
Free 30-Day Returns
Key Features
- Number of Shelves 5
- Material Steel
- Finish Textured Powder Coated
- Color Silver
- Gauge 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PCBS-2448
- Zoro # G5437568
- UPC # 691215103992
- Country of Origin China
- Category Boltless Shelving
Dimensions
Width | 48" |
Height | 72" |
Depth | 24" |
Details
Item | Powder Coated Boltless Shelf,48x24x72 |
Number of Shelves | 5 |
Material | Steel |
Finish | Textured Powder Coated |
Color | Silver |
Gauge | 17 |
Shelf Capacity | 450 lb. |
Includes | (5) Adjustable Shelves |
Description
Powder Coated Boltless Shelf,48x24x72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Adjustment Clip, Wire Shelf, 4PK (AWCLIP4PK)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 18 3/4 in L, 11 7/8 in W, 1 3/4 in H (8040085136)
- KRUEGER Therma Level Gauge, Tank 48", 2"NPT (H-2-48-S2)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Green (QPRHA-101GN)
- VESTIL Powder Coated Boltless Shelf, 36x18x72 (PCBS-1836)
- VESTIL Powder Coated Boltless Shelf, 48x18x72 (PCBS-1848)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 60inW x 36inD x 96inH, Wire Deck (502478)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7218S-5D)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18 in D x 36 in W x 72 in H (20992)
- TENNSCO Boltless Shelf, 12"D x 48"W, Carbon Steel (ZAES-4812D)
- GLOBAL EQUIPMENT Additional Shelf Level Boltless 48"W x 24"D - Gray (717550)
- Vestil Boltless Shelving