Shop All Boltless Shelving
Vestil
Powder Coated Boltless Shelf, 48x18x72
Mfr # PCBS-1848
Zoro # G5437586
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 5
- Material Steel
- Finish Textured Powder Coated
- Color Silver
- Gauge 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PCBS-1848
- Zoro # G5437586
- UPC # 691215103978
- Country of Origin China
- Category Boltless Shelving
Dimensions
Height | 72" |
Width | 48" |
Depth | 18" |
Details
Item | Powder Coated Boltless Shelf,48x18x72 |
Number of Shelves | 5 |
Material | Steel |
Finish | Textured Powder Coated |
Color | Silver |
Gauge | 17 |
Shelf Capacity | 600 lb. |
Includes | (5) Adjustable Shelves |
Description
Powder Coated Boltless Shelf,48x18x72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Level Gauge, Tank, 10 In, 2 In NPT (L-2-10)
- GLOBAL INDUSTRIAL Industrial Workbench, Plastic Laminate Square Edge, 60W x 30D, Blue (606795)
- GROVES Hanging Utility Hooks (BPH)
- HOLLAENDER Anodized Pipe, Schedule 40, Aluminum, 1.25 in Pipe Size, 30000 lb Tensile Strength (Pipe Bundle, (5) of 8 ft , 1 1/4 in IPS)
- VESTIL Powder Coated Boltless Shelf, 48x24x72 (PCBS-2448)
- GLOBAL INDUSTRIAL 5 Shelf, High Capacity Boltless Shelving, Steel deck, Starter, 96inW x 36inD x 96inH (272148)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4824S-3W)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZAH7-4815S-5W)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel (ZB7-3624S-5D)
- GLOBAL INDUSTRIAL Double Rivet Beam, 24inL, Gray (160CP31)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7224S-3W)
- Vestil Boltless Shelving