Shop All Boltless Shelving
Vestil
Powder Coated Boltless Shelf, 36x24x72
Mfr # PCBS-2436
Zoro # G5437577
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 5
- Material Steel
- Finish Textured Powder Coated
- Color Silver
- Gauge 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PCBS-2436
- Zoro # G5437577
- UPC # 691215103985
- Country of Origin China
- Category Boltless Shelving
Dimensions
Depth | 24" |
Width | 36" |
Height | 72" |
Details
Item | Powder Coated Boltless Shelf,36x24x72 |
Number of Shelves | 5 |
Material | Steel |
Finish | Textured Powder Coated |
Color | Silver |
Gauge | 17 |
Shelf Capacity | 450 lb. |
Includes | (5) Adjustable Shelves |
Description
Powder Coated Boltless Shelf,36x24x72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rack Drawer wlock 2Ux14D (UDP-214)
- AZAR DISPLAYS 24"W x 5"D Acrylic Headband Holder Display (900024)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-O)
- ECONOCO Square Rack Tubing 2 Arms, 4-Way, Chrome (K12)
- VESTIL Powder Coated Boltless Shelf, 48x18x72 (PCBS-1848)
- VESTIL Powder Coated Boltless Shelf, 48x24x72 (PCBS-2448)
- EDSAL Boltless Shelving Unit, 33"D x 69"W x 60"H, 3 Shelves, Steel (RL6923)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel (ZV7-4824S-4D SAND)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-8424S-3)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (20996)
- EDSAL Boltless Shelving Unit, 12"D x 36"W x 84"H, 5 Shelves, Steel (RS1500)
- Vestil Boltless Shelving