Shop All Bollards
Vestil
Pour In Place Bollard, 72" x 4.5
Mfr # BOLPP-72-4.5
Zoro # G1740431
product price: $206.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 12.625
- Width 12.625
- Overall Length 12.625
- Overall Height 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12.625 |
Width | 12.625 |
Overall Length | 12.625 |
Overall Height | 82 |
Overall Width | 12.625 |
Depth | 12.625 |
Height | 82 |
Details
Material | Steel |
Color | Yellow |
Item | Pour In Place Bollard,72" x 4.5 |
Finish | Powder Coat |
Weight | 39 |
Features | Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty steel construction provides long lasting protection. Slide through lag anchors secure bollard in poured concrete |
Description
Pour In Place Bollard,72" x 4.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Polyester, Yellow (EE1604DFX8)
- WERNER 4 ft Aluminum Stepladder, 250 lb Capacity (364)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 24,000 lb. WLL (33424)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC233072)
- VESTIL 48x4 Chrom Plated Safety Bollard (CBOL-42-4)
- VESTIL Pour in Place Bollard, 48.5H x 5.56" dia. (BOLPP-48-5.5)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-5.5)
- VESTIL Pour In Place Bollard, 62" x 4.5 (BOLPP-62-4.5)
- VESTIL Bollard - Offset Steel (OBOL-35-4.5)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-24-2)
- GLOBAL INDUSTRIAL Collapsible Bollard, 4-1/4in Dia., 35-1/2in Extended Height, Yellow (670754)
- Vestil Warehouse Safety Guards & Protectors