Shop All Bollards
Vestil
Pour In Place Bollard, 72 H x 5.56" dia.
Mfr # BOLPP-72-5.5
Zoro # G1740197
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$244.99
Free 30-Day Returns
Key Features
- Locking System No Locking System
- Material Steel
- Length 12.625
- Width 12.625
- Overall Length 12.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 12.625 |
Width | 12.625 |
Overall Length | 12.625 |
Overall Height | 82 |
Overall Width | 12.625 |
Depth | 12.625 |
Height | 82 |
Outside Diameter | 5 3/5 in |
Installed Height | 72 1/2 in |
Manufacturer Warranty Length | 90 day |
Description
Bollard, Mounting Style Pour-in-Place, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 82 in, Installed Height 72 1/2 in, Weight 54 lb, Outside Diameter 5 3/5 in, Includes Mounting Hardware Included, Number of Mounting Holes 4, Mounting Hole Diameter Not Applicable, Locking System No Locking System, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO Conveyor Belt Lacing, Lacing 12" L (RS187SJ12/300NCS)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZ1200DAV)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X48, PR (F5-48)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 3 in, 350 lb (26Y510)
- VESTIL PROTECTIVE DOME FOR 5.5 IN BOLLARDS (DOME-5.5)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-42-5.5)
- VESTIL Fold-Down Bollard, Yellow, 4 1/4" dia. (PARK-P-108-FD)
- VESTIL PLASTIC BOLLARD POST COVER 48 X 6.125 (BPC-48-5.5)
- VESTIL Orange Plastic Bollards, 47.25" Height (OPBOL-47)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-24-2)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Blue (CL1385K)
- Vestil Warehouse Safety Guards & Protectors