Shop All Bollards
Vestil
Pour In Place Bollard, 48" x 6.5
Mfr # BOLPP-48-6.5
Zoro # G1740212
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 12.625
- Width 12.625
- Overall Length 12.625
- Overall Height 58.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12.625 |
Width | 12.625 |
Overall Length | 12.625 |
Overall Height | 58.5 |
Overall Width | 12.625 |
Depth | 12.625 |
Height | 58.5 |
Details
Material | Steel |
Color | Yellow |
Item | Pour In Place Bollard,48" x 6.5 |
Features | Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty steel construction provides long lasting protection. Slide through lag anchors secure bollard in poured concrete |
Weight | 46 |
Finish | Powder Coat |
Description
Pour In Place Bollard,48" x 6.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Strap Eye End Fitting, 304 S.S, Size 1/16 (NAS1435E2)
- BULLDOG WINCH Universal Mounting Plate for truck winch 10x4.5mount (20008)
- DAYTON Hand Truck, Cap 800 Lb, 47x19x22 (21U666)
- COMMERCIAL 3 Step Folding Step Ladder (86520)
- VESTIL SQUARE STEEL BOLLARD W/CAP (BOL-SQ-42-4)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-48-4.5)
- VESTIL Steel Bollard, Surface Mount (BOL-OR-40-BK-SM)
- VESTIL STEEL PIPE SAFETY BOLLARD 42"X4.5" BLACK (BOL-42-4.5-BK)
- VESTIL Fold-Down Bollard, Stainless, 4 1/4" dia. (PARK-P-108-FD-SS)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-36-5.5)
- ZORO SELECT Post Sleeve, 4-1/2x4-1/2 In, 55In H, Yellow (SQ455YNT)
- Vestil Bollards