Shop All Bollards
Vestil
Pour in Place Bollard, 42.5H x 5.56" dia.
Mfr # BOLPP-42-5.5
Zoro # G5045315
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System No Locking System
- Material Steel
- Length 12.625
- Width 12.625
- Overall Length 12.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12.625 |
Width | 12.625 |
Overall Length | 12.625 |
Overall Height | 52.5 |
Overall Width | 12.625 |
Installation Depth | 10 in |
Depth | 12.625 |
Height | 52.5 |
Outside Diameter | 5 3/5 in |
Manufacturer Warranty Length | 90 day |
Installed Height | 42 in |
Description
Bollard, Mounting Style Pour-in-Place, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 52 in, Installed Height 42 in, Weight 35 lb, Outside Diameter 5 3/5 in, Includes Mounting Hardware Included, Number of Mounting Holes 4, Mounting Hole Diameter Not Applicable, Locking System No Locking System, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 36x24, Hardwood (48J064)
- GENIE Standard Fork with Decal, SLA2 (32906GT)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL Corner Rack Protector, 24W x 24L x 24In H (PCG-24)
- VESTIL STEEL PIPE SAFETY BOLLARD GARAGE 24 X 3-1/2 IN BLACK (BOL-G-24-3.5)
- VESTIL Fixed Height Bollard, 2 1/2" dia. (PARK-P-60)
- VESTIL 24" x 4.5" Pipe Bollard with Steel Cap (BOL-JKS-24-4.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" WHITE (BOL-36-4.5-WT)
- VESTIL STEEL SAFETY BOLLARD 36"H X 4-1/2" DIA, POWDER-COAT FLUORESCENT YELLOW (BOL-36-4.5-FYL)
- VESTIL Steel Pipe Safety Bollard, 72 x 6-1/2" (BOL-72-6.5)
- GLOBAL INDUSTRIAL Ribbed Bollard Sleeve, 4 Dia. x 56H, Yellow (670522YL)
- Vestil Warehouse Safety Guards & Protectors