Shop All Bollards
Vestil
Pour In Place Bollard, 42" x 6.5
Mfr # BOLPP-42-6.5
Zoro # G1740440
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 12.625
- Width 12.625
- Overall Length 12.625
- Overall Height 52.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12.625 |
Width | 12.625 |
Overall Length | 12.625 |
Overall Height | 52.5 |
Overall Width | 12.625 |
Depth | 12.625 |
Height | 52.5 |
Details
Material | Steel |
Color | Yellow |
Item | Pour In Place Bollard,42" x 6.5 |
Weight | 41 |
Features | Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty steel construction provides long lasting protection. Slide through lag anchors secure bollard in poured concrete |
Finish | Powder Coat |
Description
Pour In Place Bollard,42" x 6.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Rung Replacement Kit - 17 1/2" Round Rung (07054)
- US CARGO CONTROL 2" x 12' Yellow Ratchet Strap w/ Black Flat Hook (5012FH-Y)
- PEERLESS J Hook, 3/8 in., 350 lb., Style C (JCA038)
- CROSBY Latch Kit, Steel, 2-57/64 in., 15/16 in. (1096562)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-42-2)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" BLACK (BOL-48-4.5-BK)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-48-5.5)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-36-5.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" WHITE (BOL-48-4.5-WT)
- VESTIL REMOVABLE BOLLARD BASE ADDITIONAL (BOL-RF-BASE)
- VESTIL Orange Plastic Bollards, 47.25" Height (OPBOL-47)
- Vestil Warehouse Safety Guards & Protectors