Shop All Bollards
Vestil
Pour In Place Bollard, 42" x 4.5
Mfr # BOLPP-42-4.5
Zoro # G1740477
original price:
$151.39
16% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 12.625
- Width 12.625
- Overall Length 12.625
- Overall Height 52.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12.625 |
Width | 12.625 |
Overall Length | 12.625 |
Overall Height | 52.5 |
Overall Width | 12.625 |
Outside Dia. | 4.5 |
Depth | 12.625 |
Height | 52.5 |
Outside Diameter | 4.5 |
Details
Material | Steel |
Color | Yellow |
Item | Pour In Place Bollard,42" x 4.5 |
Finish | Powder Coat |
Features | Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty steel construction provides long lasting protection. Slide through lag anchors secure bollard in poured concrete |
Weight | 25 |
Description
Pour In Place Bollard,42" x 4.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 3/4 Ton Lever Chain Hoist, 20 Ft, Black Oxide Chain (LH075-20-B)
- CARGOLOC Nets, 46" x 34" Cargo (84060)
- WARN INDUSTRIES Use On Warn Industrial Winches With 8 Inch Drum (31150)
- DAYTON Safety Latch Kit (GGS_56898)
- VESTIL 48x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-48-4.5)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-36-5.5)
- VESTIL Plastic Bollard Post Cover (BPC-4)
- VESTIL 36" x 5.5" Surface Mounted Bollard (BOL-RF-36-5.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X6.5" RED (BOL-36-6.5-RED)
- VESTIL Steel Bollard, Surface Mount (BOL-OR-40-BK-SM)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Green (CL1386M)
- Vestil Bollards