Shop All Bollards
Vestil
Pour in Place Bollard, 36.5H x 5.56" dia.
Mfr # BOLPP-36-5.5
Zoro # G5045321
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System No Locking System
- Material Steel
- Length 12.625
- Width 12.625
- Overall Length 12.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12.625 |
Width | 12.625 |
Overall Length | 12.625 |
Overall Height | 46.5 |
Overall Width | 12.625 |
Depth | 12.625 |
Installation Depth | 10 in |
Height | 46.5 |
Outside Diameter | 5 3/5 in |
Installed Height | 36 in |
Manufacturer Warranty Length | 90 day |
Description
Bollard, Mounting Style Pour-in-Place, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 46 in, Installed Height 36 in, Weight 31 lb, Outside Diameter 5 3/5 in, Includes Mounting Hardware Included, Number of Mounting Holes 4, Mounting Hole Diameter Not Applicable, Locking System No Locking System, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 22x3x22 In., Rubber (2MYR8)
- ZORO SELECT Low-Profile Instrument Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-95)
- BAUER LADDER 8' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21030)
- BAILEY Adjustable Yoke Ends: Straight Adjustable 5/8-18 Thread, 5/8 in. Hole (133228)
- VESTIL Ductile Iron Decorative Bollard, 38x8 (BOL-CI-38-8)
- VESTIL Protective Dome Covers For Bollards (DOME-4.5-BOX)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X6.5" RED (BOL-36-6.5-RED)
- VESTIL 48x4 Chrom Plated Safety Bollard (CBOL-42-4)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-42-5.5)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-36-4.5)
- ZORO SELECT Bollard, 8 in. L, 36 in. H, 58 lb. (BOL-JKS-36-5.5)
- Vestil Warehouse Safety Guards & Protectors