Shop All Stationary Lift Tables
Vestil
Post Lift Tables, Load Cap. 1000 lb.
Mfr # PT2436E
Zoro # G1750073
product price: $1,830.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,830.99
Free 30-Day Returns
Key Features
- Load Capacity 1000
- Platform Length 36 in
- Number of Posts 4
- HP 0.5
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PT2436E
- Zoro # G1750073
- UPC # 691215062251
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Platform Length | 36 in |
Platform Width | 24 in |
Overall Width | 24 |
Size | 42 x 24 x 34 |
Height | 34 |
Width | 24 |
Details
Load Capacity | 1000 |
Item | Post Lift Tables |
Number of Posts | 4 |
HP | 0.5 |
Phase | Single Phase |
Finish | Painted |
Color | Blue |
Application | The unit can be of use in a variety of environments from lifting dies and castings to moving machine parts. |
Material | Steel |
Features | Features a low profile linear actuated power. Utilizes a formed base and a telescoping cylinder. Achieves a more versatile lifting range. Foot brake for maximum stability |
Description
Post Lift Tables
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, Steel, W 7-5/8 In, H 9 In (19P548)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 33BF (KD33)
- VESTIL Alum. Grip Walk Ramp w/Rail, 29.38x108.5 (AWR-G-28-9A-HR)
- MAGLINER Modular Hand Truck, Loop Handle, 500 lb (HMK119UA4)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 48"W x 48"L, 2200 LBS. CAP. (ELF22-48X48)
- Vestil Lifting Tables