Shop All Material Handling Equipment Replacement Parts
Vestil
Positive Locking Plate Clamp
Mfr # LPC-40
Zoro # G0982156
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5
- Width 3.5
- Finish Powder Coat
- Features Heavy-duty steel construction offers long lasting reliable use. Unique design lifts plate material in a vertical position. Locking mechanism offers maximum safety. Meets ASME B30.20 specifications
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LPC-40
- Zoro # G0982156
- UPC # 691215054560
- Country of Origin China
- Category Material Handling Equipment Replacement Parts
Dimensions
Height | 7.5 |
Width | 3.5 |
Depth | 12 |
Length | 12 |
Overall Width | 3.5 |
Overall Length | 12 |
Overall Height | 7.5 |
Details
Item | Positive Locking Plate Clamp |
Finish | Powder Coat |
Features | Heavy-duty steel construction offers long lasting reliable use. Unique design lifts plate material in a vertical position. Locking mechanism offers maximum safety. Meets ASME B30.20 specifications |
Material | Steel |
Color | Blue |
Application | Grips sheet until release ring is pulled. |
Net Weight | 12 |
Capacity | 2 ton |
Product Type | Positive Locking Plate Clamp |
Description
Positive Locking Plate Clamp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (3377 GRAY)
- BAUER LADDER Ladder Standoff Stabilizer (09010)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 72 x 60 In (BC6072)
- ZORO SELECT Wire Cart, 2 Shelf, 36x18x39, Black, Caster Dia.: 5" (2HDN6)
- VESTIL Cargo Bar- One Piece Steel With Hoops (CL-15)
- VESTIL Counter Balanced V Roller Stand (STAND-G-H-HP)
- VESTIL Positive Locking Plate Clamp (LPC-20)
- VESTIL Vertical Plate Clamp (EPC-10)
- VESTIL Counter Balance Horizontal Roller Stand (STAND-G-H)
- VESTIL Multi-Function Roller Stand (STAND-MF)
- ZORO SELECT Post Cap (MHNOB8082G)
- Vestil