Shop All Material Handling Equipment Replacement Parts
Vestil
Positive Locking Plate Clamp
Mfr # LPC-20
Zoro # G0982418
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Width 3
- Finish Powder Coat
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LPC-20
- Zoro # G0982418
- UPC # 691215054553
- Country of Origin China
- Category Material Handling Equipment Replacement Parts
Dimensions
Height | 5 |
Width | 3 |
Length | 10 |
Depth | 10 |
Overall Height | 5 |
Overall Length | 10 |
Overall Width | 3 |
Details
Item | Positive Locking Plate Clamp |
Finish | Powder Coat |
Color | Blue |
Material | Steel |
Features | Heavy-duty steel construction offers long lasting reliable use. Unique design lifts plate material in a vertical position. Locking mechanism offers maximum safety. Meets ASME B30.20 specifications |
Net Weight | 9 |
Application | Grips sheet until release ring is pulled. |
Capacity | 1 ton |
Product Type | Positive Locking Plate Clamp |
Description
Positive Locking Plate Clamp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Dust Containment Pole, Silver, 16 ft.H, PK2 (54736)
- WERNER Fiberglas Stepladder, 3 ft Ladder Ht, 2 Steps, 300 lb, 23 1/8 in Base Spread, 18 1/4 in Bottom W (6203)
- PEERLESS Chain, Straight, 15 ft., 15,000 lb., Welded (5510615)
- TOUGH GUY Corner Bumpers, Rubber, Black, PK4 (33W342)
- VESTIL Steel Tensioner Tool (PKG-ST)
- VESTIL Vinyl Fork Truck Seat With Seat Belt (LTS-V)
- VESTIL Professional Lever Hoist - Disc Brake (PLH-15-20)
- VESTIL Professional Lever Hoist - Disc Brake (PLH-15-5)
- VESTIL Multi-Function Roller Stand (STAND-MF)
- VESTIL Molded Rubber Wheel Chock With Eye Bolt (RWC-8)
- DAYTON Pump Valve Assembly, For Use With Mfr. Model Number: 97-155 (97-155)
- Vestil