Shop All Crane Accessories
Vestil
Portable Worksite Crane 500 Lb. Capacity
Mfr # LIFTER-2
Zoro # G305830385
product price: $3,297.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,297.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LIFTER-2
- Zoro # G305830385
- Country of Origin United States
- Category Crane Accessories
Description
Portable worksite crane use as a boom lift or platform lift rugged yet versatile welded steel crane is perfect for positioning loads where they are needed. Convenient hand crank winch raises loads in two unique ways: overhead lifting boom with 22 " reach raises loads from 0" to 81"h using safety hook or use as a platform lift by simply attaching 20 "w x 20"d platform to hook for 16" to 71"h lift range. Unit can be easily disassembled for storage or transport. Twin push handles with safety grips offer easy steering and rolls smoothly on four 8" x 2" phenolic swivel casters - (2) with brakes, and (2) without brakes. Chip resistant enamel finish. 44"l x 35"w x 91"h overall. Height to top of outriggers = 13"; distance between outriggers = 28".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails and Outriggers - 8' L x 17' H (0127-008-3)
- PEERLESS CHAIN 7MM(1/4") G30 ZN 141'/PL, H0111-0411 (H0111-0411)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 6 in W, Polyester, Yellow (EE1606DTX6)
- LITTLE GIANT Platform Truck, 72x36, Rubber Wheels (NBB-3672-6MR)
- VESTIL Electric Powered Lift & Drive Floor Crane 2500 Lb. Capacity (EPFC-25)
- VESTIL OH Load Lift Adjust, 4000 lb Capacity Cap (OLA-4-42)
- STARKE ElectroTrack Single Tow Arm (SET-90067)
- STARKE ElectroTrack, 117', 4 Conductor, 120 Amp (SET4-120-117KIT)
- PCE INSTRUMENTS Hanging Crane Scale, Remote Control Indicator, Up to 110231 lbs (PCE-DDM 50)
- BUYERS PRODUCTS Outrigger Pad, 18" W, 18" L, Rubber (OP18X18R)
- STARKE ElectroTrack, 104', 4 Conductor, 65 Amp (SET4-65-104KIT)
- Vestil Cranes