Shop All Tie Down Hardware
Vestil
Portable Work Site Lift, 500 lb.
Mfr # LIFTER-2
Zoro # G5438496
product price: $1,587.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,587.99
Free 30-Day Returns
Key Features
- Size 48.5 x 36.5 x 90.5625
- Material Steel
- For Use With Ideal for positioning loads where they are needed.
- Color Yellow/Blue (Platform)
- Accessory Type Portable Work Site Lift,500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LIFTER-2
- Zoro # G5438496
- UPC # 691215055758
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 48.5 x 36.5 x 90.5625 |
Height | 70 in |
Details
Item | Portable Work Site Lift,500 lb. |
Material | Steel |
For Use With | Ideal for positioning loads where they are needed. |
Color | Yellow/Blue (Platform) |
Accessory Type | Portable Work Site Lift,500 lb. |
Description
Portable Work Site Lift,500 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type U, 6 ft L, 4 in W, Polyester, Silver (1DNG5)
- BUYERS PRODUCTS Steel Banjo Eye for 5/16 Chain - 5/16 x 3-1/2 x 3-9/16 Inch (TGBE3125)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104242-D3)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" BLACK (BOL-48-4.5-BK)
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 1-1/2"Ins Dia (AGCS112ID-50)
- US CARGO CONTROL 2" Clevis Grab Hook w/ Pear Link - 16,200 lbs Break Strength (GHPL)
- US CARGO CONTROL E Track Fittings (SEF1017)
- CAMPBELL CHAIN & FITTINGS 5/8" x 4" Welded Ring, Bright (6051014)
- US CARGO CONTROL 1-1/4" Rubber Handle Ratchet - Break Strength 3,300 lbs (RAT24)
- ZORO SELECT One-Piece Rubber Clamp XL15In, PK2 (60060)
- NITE IZE 2" L, Stainless Steel, Silver (SB3-03-11)
- Vestil Tie Down Hardware