Shop All Jobsite Boxes
Vestil
Portable Tool Box, Aluminum, 61" W x 26" D x 45" H, Added Fold Down Front & Casters
Mfr # APTS-3660-C-FD
Zoro # G7465915
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,208.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Width 61 in
- Depth 26 in
- Height 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # APTS-3660-C-FD
- Zoro # G7465915
- UPC # 691215110488
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 61 in |
Depth | 26 in |
Height | 45 in |
Details
Item | Portable Tool Box |
Material | Aluminum |
Color | Silver |
Jobsite Box Product Grouping | Jobsite Box |
Features | Added Fold Down Front & Casters |
Jobsite Box Color Family | Silver |
Tool Storage Type Included | Jobsite Box |
Locking System | Padlock Hasp |
Body Finish | Gloss |
Description
This Vestil APTS-3660-C-FD Rolling Jobsite Tool Box is a high quality tool box that is built to last. It will ensure your tools are always in good condition and ready for use. The sturdy aluminum construction of this jobsite box makes it resistant to corrosion and rust. With a padlock hasp, you can keep your tools safe and secure when the tool box is not in use. This silver gloss jobsite box features two large storage compartments, which gives you more space for all your tools. This Vestil APTS-3660 Fold Down Casters Alum Tool Box provides an easy way to transport tools from one location to another without having to carry them around by hand.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Scissors Holder Tunnel Loop Medium, 1 Pockets (5100M)
- WERA Precision Screwdriver 2.5mm Round (05118008001)
- WESTWARD 9 Piece Metric L-Shape Hex Key Set, 2CYC5 (2CYC5)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 29 mm Size, Standard Socket, Black Phosphate (49-66-6261)
- VESTIL Portable Tool Box, Aluminum, 37" W x 26" D x 25" H (APTS-2436)
- VESTIL Portable Tool Box, Aluminum, 49" W x 26" D x 28" H, Added Fork Pockets (APTS-2448-F)
- VESTIL Portable Tool Box, Aluminum, 61" W x 26" D x 40" H, Added Fork Pockets (APTS-3660-F)
- KNAACK Jobsite Cabinet, Tan, 72 in W x 24 in D x 51 in H (129)
- CRESCENT JOBOX Jobsite Field Office, Brown, 63 in W x 33 in D x 80 in H (1-510990)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 60 in W x 30-1/4 in D x 60-3/4 in H (1-698990)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 48.9 cu ft, 60" W x 31" D x 51" H (2-682990-01)
- Vestil Jobsite Boxes