Shop All Jobsite Boxes
Vestil
Portable Tool Box, Aluminum, 61" W x 26" D x 39" H, Added Fold Down Front & Casters
Mfr # APTS-3060-C-FD
Zoro # G7437361
product price: $1,160.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,160.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Width 61 in
- Depth 26 in
- Height 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # APTS-3060-C-FD
- Zoro # G7437361
- UPC # 691215110402
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 61 in |
Depth | 26 in |
Height | 39 in |
Details
Item | Portable Tool Box |
Material | Aluminum |
Color | Silver |
Jobsite Box Product Grouping | Jobsite Box |
Features | Added Fold Down Front & Casters |
Jobsite Box Color Family | Silver |
Tool Storage Type Included | Jobsite Box |
Locking System | Padlock Hasp |
Description
Alum Tool Box Fold Down,Casters,30x60
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO306 Arbor 3MT/6JT (7318N)
- GEARWRENCH 90 Piece Aviation TEP Introductory Set (83080)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/8"opening size. (2638SW)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=3/8-16, D1= 50, H=34, Stainless Steel Polished (K0150.550A42)
- VESTIL Portable Tool Box, Aluminum, 61" W x 26" D x 40" H, Added Fork Pockets (APTS-3660-F)
- VESTIL Portable Tool Box, Aluminum, 49" W x 26" D x 28" H, Added Fork Pockets (APTS-2448-F)
- VESTIL Portable Tool Box, Aluminum, 37" W x 26" D x 25" H (APTS-2436)
- BETTER BUILT Chest-Style Jobsite Box, Gray, 48 in W x 24 in D x 28 in H (2048-BB)
- KNAACK Model 36 JOBMASTER Chest, 36" W x 19" D x 21.5" H, 16-Gauge Steel, Tan, 7 cu ft (36)
- KNAACK Model 118-01 DataVault Jobsite Box, Tan, 55" W x 30" D x 75" H (118-01)
- WILLIAMS Job Site Boxes - 48in. W X 24in. D X 27.5in. H, Color: Blue (50952B)
- Vestil Jobsite Boxes