Shop All Jobsite Boxes
Vestil
Portable Tool Box, Aluminum, 61" W x 26" D x 37" H
Mfr # APTS-3660
Zoro # G5216946
product price: $973.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$973.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Width 61 in
- Depth 26 in
- Height 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # APTS-3660
- Zoro # G5216946
- UPC # 691215002646
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 61 in |
Depth | 26 in |
Height | 37 in |
Details
Item | Portable Tool Box |
Material | Aluminum |
Color | Silver |
Jobsite Box Product Grouping | Jobsite Box |
Features | Tool Box |
Locking System | Padlock Hasp |
ESD Conductive | No |
Description
Aluminum Treadplate Portable Tool Box
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 33/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP33/64)
- REGAL CUTTING TOOLS 9/16-27 NS Hand Tap H3 6 Flt Bottom (012496AS)
- BOSCH Forstner Bit, 1/2In (FB008)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 6-32 Nc (96102)
- VESTIL Portable Tool Box, Aluminum, 61" W x 26" D x 40" H, Added Fork Pockets (APTS-3660-F)
- VESTIL Portable Tool Box, Aluminum, 49" W x 26" D x 28" H, Added Fork Pockets (APTS-2448-F)
- VESTIL Portable Tool Box, Aluminum, 37" W x 26" D x 25" H (APTS-2436)
- KNAACK Model 79-D STORAGEMASTER Piano-Style Jobsite Box, Tan, 48" W x 30" D x 49" H (79-D)
- CHANNELLOCK 48 In. Jobsite Toolbox (SP19106)
- KNAACK Model 28 JOBMASTER Jobsite Box, Tan, 28" W x 12" D x 12" H (28)
- DURHAM MFG Jobsite Storage Cabinet, Gray, 47.5 cu ft, 60" W x 27" D x 60-3/4" H (JSC-246061-94T-D719)
- Vestil Jobsite Boxes