Shop All Jobsite Boxes
Vestil
Portable Tool Box, Aluminum, 49" W x 26" D x 25" H, Added Fold Down Front
Mfr # APTS-2448-FD
Zoro # G7436725
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$741.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Width 49 in
- Depth 26 in
- Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # APTS-2448-FD
- Zoro # G7436725
- UPC # 691215110310
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 49 in |
Depth | 26 in |
Height | 25 in |
Details
Item | Portable Tool Box |
Material | Aluminum |
Color | Silver |
Jobsite Box Product Grouping | Jobsite Box |
Features | Added Fold Down Front |
Locking System | Padlock Hasp |
Jobsite Box Color Family | Silver |
Tool Storage Type Included | Jobsite Box |
Description
Alum Portable Tool Box Fold Down,24x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-14' 6)
- STANLEY Stanley 14-563 FatMax® Compound Action Aviation Snips, Straight (14-563)
- WESTWARD Drift Punch Set, 1/8 To 5/16 In, 5 Pc (2AJL6)
- PROTO Striking Wrench, Offset, 1-3/4in., 13-7/16L (J2628SW)
- VESTIL Portable Tool Box, Aluminum, 61" W x 26" D x 40" H, Added Fork Pockets (APTS-3660-F)
- VESTIL Portable Tool Box, Aluminum, 49" W x 26" D x 28" H, Added Fork Pockets (APTS-2448-F)
- VESTIL Portable Tool Box, Aluminum, 37" W x 26" D x 25" H (APTS-2436)
- GREENLEE Jobsite Chest, Green, 42 in W x 20 in D x 20 in H (2142)
- GREENLEE Jobsite Field Office, Green, 60 in W x 42 in D x 80 in H (8060DLX)
- GREENLEE Welder's Box, Green, 31 in W x 18 in D x 15 in H (1531)
- KNAACK Model 111 JOBMASTER Jobsite Cabinet, Tan, 60" W x 24" D x 60" H (111)
- Vestil Jobsite Boxes