Shop All Stack Racks
Vestil
Portable Storage U-Rack, 10K Cap Per Set
Mfr # U-RACK-10
Zoro # G5435599
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25"
- Height 19"
- Depth 4-1/2"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # U-RACK-10
- Zoro # G5435599
- UPC # 691215062954
- Country of Origin China
- Category Stack Racks
Dimensions
Width | 25" |
Height | 19" |
Depth | 4-1/2" |
Details
Item | Portable Storage U-Rack |
Load Capacity | 10,000 lbs. |
Material | Steel |
Description
Portable Storage U-Rack,10K Cap Per Set
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT BriskHeat Silicone Rubber Drum Heater For 55 Gallon Steel Drum, 50-425F, 120V (DHCS15)
- DURHAM MFG Cabinet, 60"W, 14 gauge, 6" legs, 5 adjustable shelves (SSC-602484-5S-95)
- PARTNERS BRAND Storage Bin, 12 in W, 12 in H, 24 in L, White, 25 PK (BINJ122412)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic, 29.92 gal Volume Capacity (QDC2820-15)
- VESTIL Stackable Bar Cradle (CRAD-75)
- VESTIL Stackable Bar Cradle (CRAD-25)
- VESTIL Stackable Bar Cradle (CRAD-37)
- ZORO SELECT Stack Rack Post Set, 36 in., 2000 lb., PK4 (PT-2-36)
- ZORO SELECT Modular Stacking Rack, 22x15 in., 5600 lb. (SZ CX)
- ZORO SELECT Stack Rack Post Set, 48 in., 4000 lb., PK4 (PT-4-48)
- ZORO SELECT Stack Rack Post Set, 48 in., 2000 lb., PK4 (PT-2-48)
- Vestil Stack Racks