Shop All Pallet Jacks
This Product is Discontinued
Vestil
PORTABLE PALLET INVERTER 3K 32-76" FK OPEN 3K (Discontinued)
Mfr # PI-P-SL-3000-3276
Zoro # G4863068
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 82.5
- Overall Length 56.5
- Overall Width 113
- Material Steel
- Color Yellow/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PI-P-SL-3000-3276
- Zoro # G4863068
- UPC # 691215325714
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 82.5 |
Overall Length | 56.5 |
Overall Width | 113 |
Rear Wheel Dia. | 8 in |
Front Wheel Dia. | 4 in |
Fork Width | 6 in |
Width Between Forks | 76 in |
Fork Length | 48 in |
Width | 113 |
Depth | 56.5 |
Size | 56.5 x 113 x 82.5 |
Height | 82.5 |
Length | 56.5 |
Details
Material | Steel |
Color | Yellow/Black |
Load Capacity | 3000 |
Number of Wheels | 6 |
Features | Optional: side rails and camera. Large capacity for handling loads both big and small. Complimentary to a variety of sizes. Powered lift makes operation safe and efficient |
Voltage | 24V DC |
Power Source | Electric - Cordless |
Weight | 3178 |
Application | Tilt (powered) and rotate (manual) loads with our durable pallet inverter. |
Description
A pallet inverter is the perfect complement to a shipping and receiving department. It allows the users to maneuver pallets and products in a quick and easy manner. A secure platform keeps the pallet and goods in a safe position, minimizing any amount of jostling or movement during rotation.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.