Shop All Stackers
Vestil
Portable Mini Stacker, Load Cap. 260 lb.
Mfr # HWL-260
Zoro # G5438861
product price: $813.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$813.99
Free 30-Day Returns
Key Features
- Overall Height 54-1/8"
- Overall Width 18-1/2"
- Material Steel
- Color Yellow / Black
- Load Capacity 260 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 54-1/8" |
Overall Width | 18-1/2" |
Platform Length | 27.5" |
Details
Material | Steel |
Color | Yellow / Black |
Load Capacity | 260 lb |
Item | Portable Mini Stacker,260 lb. |
Assembled | Yes |
Includes | Lightweight and easy to maneuver with the 8" x 2" wheels and 2" x 1" load wheels. |
Description
Portable Mini Stacker,260 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALLAGHER Electric Bungee Gate (G640504)
- VESTIL Toe Board, 91-3/8 in. Overall L (TOE-B-96-N)
- ERICKSON 10,000 lb Adjustable Tire Strap w/ NO Ratchet Bulk (58518)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 10 Bushel, Yellow (410SOC/ANTI/YEL)
- VESTIL MANUAL STACKER NARROW MAST ADJ FORKS/LEGS 1K (VHPS-NM-1000-AA)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 58" (S-118-AA)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 49-5/16" (S-150-AA)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb. (SNM3-43-AA)
- VESTIL Adjustable Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-98-AA)
- VESTIL Adjustable Stacker DC Winch, Load Cap. 770 lb. (VWS-770-AA-DC)
- EKKO Full Electric Walkie Straddle Stacker, 4 (EB20E)
- Vestil Stackers