Shop All Jib Cranes
Vestil
Portable Jib Crane - Fork Tube Base
Mfr # JIB-CB-50-8-10
Zoro # G5216620
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,113.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Color Blue
- Material Steel
- Overall Height (In.) 126.0625
- Weight (Lbs.) 876
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # JIB-CB-50-8-10
- Zoro # G5216620
- UPC # 691215052184
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 126.0625 |
Details
Swivel Angle | 360 Degrees |
Color | Blue |
Material | Steel |
Weight (Lbs.) | 876 |
Capacity (Lb.) | 500 lb |
Finish | Painted |
Description
Portable Jib Crane - Fork Tube Base
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Test Chain, 5/16 in, 90 ft. L, 3900 lb (34RZ49)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (2523WWG)
- THERN Davit Crane Up To 850Lb Cap W/ Spur Gear (5PF5S-M3)
- DAYTON Caster, For Use With Mfr. Model Number: MH15949802G (MH15949802G)
- VESTIL Wall Mount Jib High Clearance, 1000 lb. (JIB-HC-10)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-25-10-10)
- VESTIL Steel DC Power Jib Crane 3-5' Boom (WTJ-20-3-DC)
- VESTIL Floor Mounted Jib (JIB-FM-3)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 8 ft (WTJ-4-G)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-8)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-10-10)
- Vestil Lifting Equipment