Shop All Jib Cranes
Vestil
Portable Jib Crane - Fork Tube Base
Mfr # JIB-CB-25-8-10
Zoro # G5216541
product price: $2,824.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$2,824.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Capacity (Lb.) 250 lb
- Weight (Lbs.) 876
- Material Steel
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # JIB-CB-25-8-10
- Zoro # G5216541
- UPC # 691215052153
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 126.0625 |
Details
Swivel Angle | 360 Degrees |
Capacity (Lb.) | 250 lb |
Weight (Lbs.) | 876 |
Material | Steel |
Finish | Painted |
Color | Blue |
Description
Portable Jib Crane - Fork Tube Base
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE MANUFACTURING Caster, Square Stem (5"Od, Swvl) (9138)
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, DOS Sling (SF0906G10DOS)
- TIRE CONVERSION TECHNOLOGIES, INC Medium Duty Wall Protector - 39-1/2" x 8-3/4", 1 Each (SWP-31)
- ZORO SELECT Low-Profile Instrument Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-95)
- VESTIL POWER LIFT OPTION - HAND CONTROL (EPFC-HC)
- VESTIL Floor Mounted Jib (JIB-FM-3)
- VESTIL Floor Mounted Jib (JIB-FM-10)
- VESTIL Wall Mount Jib, High Clearance, 300 lb. (JIB-HC-3)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-50-10-10)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- GLOBAL EQUIPMENT Forklift Telescoping Jib Boom Crane, 86-1/4"L-153-3/4"L, 4000 Lb. Capacity (F7723)
- Vestil Lifting Equipment