Shop All Jib Cranes
Vestil
Portable Jib Crane - Fork Tube Base
Mfr # JIB-CB-25-10-10
Zoro # G5216639
product price: $4,030.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$4,030.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Overall Height (In.) 125.9375
- Weight (Lbs.) 900
- Finish Painted
- Capacity (Lb.) 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # JIB-CB-25-10-10
- Zoro # G5216639
- UPC # 691215052146
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 125.9375 |
Details
Swivel Angle | 360 Degrees |
Weight (Lbs.) | 900 |
Finish | Painted |
Capacity (Lb.) | 250 lb |
Material | Steel |
Color | Blue |
Description
Portable Jib Crane - Fork Tube Base
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Slip Hook w/Latch, Grade 70, Yellow Chromate (T9504515)
- FAIRBANKS Rubber Mold-On Wheels, 6"x2" (526-RC)
- FAIRCHILD INDUSTRIES 21 Rubber Tarp Strap With Two Hooks, Max Safe Stretch 32 inches EPDM Rubber (RTS1004)
- CAMPBELL CHAIN & FITTINGS #40 Sash Chain, Zinc Plated, 100' per Carton (T0894024N)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-8-10)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- VESTIL Winch Operated Truck Jib Crane, Galv Dc (WTJ-4-G-DC)
- VESTIL Floor Mounted Jib Crane 2000 Lb. Capacity (JIB-FM-20)
- VESTIL Winch Operated Truck Jib Crane, 500 Ext, 500 lb Capacity, Height Under Span: 8 ft (WTJ-2)
- VESTIL Portable Jib, Concrete Base, 8 ft., 1K (JIB-CB-100-8-10-BC)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-10-10)
- Vestil Jib Cranes