Shop All Jib Cranes
Vestil
Portable Jib Crane - Fork Tube Base
Mfr # JIB-CB-100-8-10
Zoro # G5216657
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,027.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Color Blue
- Finish Painted
- Material Steel
- Weight (Lbs.) 1140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # JIB-CB-100-8-10
- Zoro # G5216657
- UPC # 691215052122
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 130.25 |
Details
Item | Portable Jib Crane - Fork Tube Base |
Swivel Angle | 360 Degrees |
Color | Blue |
Finish | Painted |
Material | Steel |
Weight (Lbs.) | 1140 |
Capacity (Lb.) | 1000 lb |
Description
Portable Jib Crane - Fork Tube Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Industrial Steel Roller Pry Bar, 5T Cap., 79'' Length, 0.7'' Toe Thickness (PAKRC50)
- HAMILTON Rubber On Aluminum 10X2 5/8Rb (W-1020-RA-5/8)
- WARN INDUSTRIES WINCHES, VR EVO 12-S (103255)
- TRI-ARC 7 ft. Ladder, Steel, Standard Fixed, 8-Rung, Steel, 8 Steps, Safety Yellow Finish (WLFS0108-Y)
- VESTIL Floor Mounted Jib (JIB-FM-10)
- VESTIL Portable Jib, Concrete Base, 10 ft., 250 (JIB-CB-25-10-10-BC)
- VESTIL Ac Powered Jib Crane, 2K, 4-7 ft., Boom Csa (WTJ-20-4-AC-CSA)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-4-DC)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- VESTIL Winch Operated Truck Jib Crane, 500 Ext, 500 lb Capacity, Height Under Span: 8 ft (WTJ-2)
- GLOBAL INDUSTRIAL Forklift Telescoping Jib Boom Crane, 4000 Lb. Capacity (988947)
- Vestil Jib Cranes