Shop All Platform Lifts
Vestil
Portable Foot Pump Hefti-Lift, 60 x 54"
Mfr # HYD-5-EP
Zoro # G5581698
product price: $996.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$996.99
Free 30-Day Returns
Key Features
- Overall Height 55"
- Overall Width 23"
- Material Welded Steel
- Color Blue
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HYD-5-EP
- Zoro # G5581698
- UPC # 691215024365
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 55" |
Overall Width | 23" |
Platform Length | 40" |
Details
Material | Welded Steel |
Color | Blue |
Load Capacity | 400 lb |
Item | Portable Foot Pump,Hefti-Lift,60 x 54" |
Assembled | Yes |
Includes | The non-slip chain is used for accurate positioning while the lift rolls easily on two rigid and two swivel poly-on-steel casters that includes a foot operated brake. |
For Use With | The lift provides reliable, power lifting when moving and positioning loads. |
Description
Portable Foot Pump,Hefti-Lift,60 x 54 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING Single Tire Handler Dolly - Narrow (82310)
- VESTIL Wood Prylever Bar (PLB-7)
- TANIS Strip Brush Holder, Overall Length 72 In (AH100472CF)
- DAYTON Equipment Roller Kit, 8,800 lb. Cap (2MPP9)
- VESTIL 22" X 20" Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4)
- VESTIL LIGHTWEIGHT MANUAL WORK POSITION 440 CAP (MWP-440-M)
- VESTIL QUICK LIFT CONVEYOR W/BRAKE ATTACHMENT (PEL-CONV)
- VESTIL Portable Foot Pump Hefti-Lift, 57 x 69" (HYD-10-EP)
- VESTIL 61-13/16" x 24", Hydraulic Lift Cart, Load Cap. 1000 lb. (HYDRA-HD)
- VESTIL Steel Lite Load Lift w/Winch, Fixed Wheels, and Manual Floor Lock (LLW-202058-FWFL)
- WESCO STACKER: ELECTRIC PALLET EKS-10 (272943)
- Vestil Platform Lifts