Shop All Platform Lifts
Vestil
Portable Foot Pump Hefti-Lift, 57 x 69"
Mfr # HYD-10-EP
Zoro # G5581731
original price:
$1,217.70
4% off
new price: $1,161.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,161.99
Free 30-Day Returns
Key Features
- Overall Height 70"
- Overall Width 23"
- Material Welded Steel
- Color Blue
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HYD-10-EP
- Zoro # G5581731
- UPC # 691215024341
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 70" |
Overall Width | 23" |
Platform Length | 40" |
Details
Material | Welded Steel |
Color | Blue |
Load Capacity | 300 lb |
Item | Portable Foot Pump,Hefti-Lift,57 x 69" |
Assembled | Yes |
Includes | The non-slip chain is used for accurate positioning while the lift rolls easily on two rigid and two swivel poly-on-steel casters that includes a foot operated brake. |
For Use With | The lift provides reliable, power lifting when moving and positioning loads. |
Description
Portable Foot Pump,Hefti-Lift,57 x 69 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TG05TPP281TLTS02)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2436X36PY)
- DAYTON Pallet Jack, Galvanized, Fork L 48 In (2TUR3)
- ZORO SELECT Guard Rail, L92In, Bolt-On (5W806)
- VESTIL GROUND LIFT SCISSOR TABLE 3K 52X84 (EHLTG-5284-3-54)
- VESTIL LIGHTWEIGHT MANUAL WORK POSITION 440 CAP (MWP-440-M)
- VESTIL DC Powered Versatile Quick Lift, Load Cap. 330 lb. (PEL-33)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 54" (HYD-5)
- VESTIL LIGHTWEIGHT DC PWR LIFT 330 CAP (MWP-330-DC)
- VESTIL POWERED LIFT TABLE W/MANUAL CAROUSEL 2000# (HST-40-ST)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 69" (HYD-10)
- Vestil Platform Lifts