Shop All Platform Lifts
Vestil
Portable Foot Pump Hefti-Lift, 51, x 80"
Mfr # HYD-15
Zoro # G5581725
product price: $1,357.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,357.99
Free 30-Day Returns
Key Features
- Overall Height 78"
- Overall Width 23-3/4"
- Material Steel
- Color Blue
- Load Capacity 1500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HYD-15
- Zoro # G5581725
- UPC # 691215061254
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 78" |
Overall Width | 23-3/4" |
Platform Length | 31-1/2" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 1500 lb |
Item | Portable Foot Pump,Hefti-Lift,51,x 80" |
Assembled | Yes |
Includes | The non-slip chain is used for accurate positioning while the unit rolls easily on two rigid and two swivel poly-on-steel casters that includes a foot operated brake. |
For Use With | The lift provides reliable, power lifting when moving and positioning loads. |
Description
Portable Foot Pump,Hefti-Lift,51,x 80 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 29BF (KG29)
- BROWNING VL VM VP Variable Pitch Sheaves-600 (1VM50 5/8 KWY 3/16 X3/32)
- BULLDOG WINCH Winch Cover, Neoprene, Truck Winch with PU over motor (20190)
- VESTIL Hand Chain Hoist (HCH-4-15)
- VESTIL LIGHTWEIGHT MANUAL WORK POSITION 440 CAP (MWP-440-M)
- VESTIL Portable Foot Pump Hefti-Lift, 57 x 69" (HYD-10-EP)
- VESTIL QUICK LIFT CONVEYOR W/BRAKE ATTACHMENT (PEL-CONV)
- VESTIL LIGHTWEIGHT DC PWR LIFT 330 CAP (MWP-330-DC)
- VESTIL Portable Foot Pump Hefti-Lift, 60 x 54" (HYD-5-EP)
- VESTIL 61-13/16" x 24", Hydraulic Lift Cart, Load Cap. 1000 lb. (HYDRA-HD)
- ZORO SELECT Manual Platform Lift Truck, Manual, 400 lb Load Capacity, Hand Winch Lift Control (ALLW-2420-4SFL)
- Vestil Lifting Trucks