Shop All Desk Chairs
Vestil
Portable Ergonomic Worker Chair
Mfr # CPRO-100
Zoro # G5440377
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Ergonomic Chair
- Seat Height Range 9" to 18"
- Back Material Rubber
- Caster Type Swivel
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CPRO-100
- Zoro # G5440377
- UPC # 691215107990
- Country of Origin Japan
- Category Desk Chairs
Dimensions
Seat Height Range | 9" to 18" |
Details
Office Chair Style | Ergonomic Chair |
Back Material | Rubber |
Caster Type | Swivel |
Item | Portable Ergonomic Worker Chair |
Material | Rubber |
Weight Capacity | 220 lb. |
Style | Ergonomic Chair |
Description
Portable Ergonomic Worker Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Computer Desk, 27-1/2" D, 55" W, 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WSF-u (WSF-U)
- MIDWEST FASTENER 1-1/4" x 18 Gauge Round Black Plastic Furniture Tips 6PK (76643)
- ZORO SELECT Clock, Slimline, Black (67300002)
- VESTIL Ergonomic Work Seat, 18-33" Height (CPRO-800LP)
- VESTIL Ergonomic Work Seat / Chair (CPRO-200)
- VESTIL Ergonomic Worker Chair, Swivel Seat (CPRO-600S)
- VESTIL Multi-Function Cart/Chair, 225 lb. (LC-803)
- OFFICE STAR Managerial Chair, Leather, 19" to 25" Height, Adjustable Arms, Black (5700E)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-RG-T0-A1-CF-RG-8540)
- OFFICE STAR Knee Chair, Fabric, 22" to 25" Height, No Arms, Gray (KCW773)
- Vestil Desk Chairs