Shop All Drum Tools
Vestil
Portable Drum Dumper, 63-3/4in, Steel
Mfr # HDD-36-15-P
Zoro # G3473961
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,358.99
Free 30-Day Returns
Key Features
- Overall Height 64 in
- Overall Length 61 1/2 in
- Overall Width 36 in
- Load Capacity 1,500 lb
- Wheel Type Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HDD-36-15-P
- Zoro # G3473961
- UPC # 691215022385
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 64 in |
Overall Length | 61 1/2 in |
Overall Width | 36 in |
Level Height | 63 3/4 in |
Rotated Height | 96 in |
Dia. | 24 in |
Dispensing Height | 36 in |
Dump Height | 36 in |
Overall WxDxH | 36 in x 62 in x 64 in |
Overall Depth | 62 in |
Rotation Height | 96 in |
Manufacturer Warranty Length | 1 yr Limited |
For Maximum Drum Diameter | 24 in |
Power Cord Length | 8 ft |
Description
Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 36 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 115V Single Phase, 3/4 HP Motor, 56 Frame, 60 Hz Upper Travel Limit Switch, 8 ft Long Coil Cord, Includes Battery No, Operating Voltage 115V AC, Overall Depth 62 in, Overall Height 64 in, Overall Width 36 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-3672-2-95)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4 (D4852EA4A2)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-B)
- LITTLE GIANT Heavy-Duty Wire Reel Caddy (RT3-12P)
- VESTIL Manual Pail Tipper Steel, 70 lb. (CAN-A)
- VESTIL DC Power Drum Lifter, Rotator, Transport (DRUM-LRT-DC-II)
- VESTIL Automatic Eagle Beak Drum Lifter, 1K (FMDL-1)
- VESTIL Drum Gripper Galvanize Sngl, 55 gal., 1.5K (DGS-55-D-G)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 4000 (OLA-4-42-DLX)
- VESTIL Manual Pail Tipper Stainless Steel, 70 lb (CAN-S)
- WESTWARD Spillproof Funnel w/Drum Bung Attachment (5NUE9)
- Vestil Drum Tools