Shop All Adjustable Work Platforms
Vestil
PORTABLE DOLLY KIT-STEP MATE STAND 40.25 IN
Mfr # ASP-PORT
Zoro # G901793770
original price:
$118.99
5% off
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.5625
- For Use With ASP-24, ASP-36, ASP-48, ASP-24-SS, ASP-36-SS, ASP-48-SS, ASP-24-A, ASP-36-A, ASP-48-A
- Overall Height 40.25
- Length 5.5625
- Overall Width 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # ASP-PORT
- Zoro # G901793770
- UPC # 691215059084
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Overall Length | 5.5625 |
Overall Height | 40.25 |
Length | 5.5625 |
Overall Width | 23.5 |
Width | 23.5 |
Caster Dia. | 4 inx1.25 in |
Size | 5.5625 x 23.5 x 40.25 |
Details
For Use With | ASP-24, ASP-36, ASP-48, ASP-24-SS, ASP-36-SS, ASP-48-SS, ASP-24-A, ASP-36-A, ASP-48-A |
Material | Steel |
Color | Blue |
Finish | Powder Coated |
Features | Optional bolt-on portability kit allows step-mate stands to be tilted and moved. Handle serves as single side hand railing for extra stability and balance. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Max. Weight (Lb.) | 12 |
Capacity | 200 lb |
Description
Optional Bolt-On Portability Kit, allows Step-Mate Stands to be tilted and moved. The handle also serves as a single side hand railing for extra stability and balance while standing on top step. Unit has a steel construction with painted finish. Can be attached to either side of the step. Hardware included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1" x 12 (JJTBGV1X12)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A3E10B8D3C1P6)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in., 3000 lb (4DU72)
- SERVICE CASTER 2" Black Soft Wheel Grip Ring Office Chair Casters Set of 4 (SCC-GR02S50-TPR-BLK-716-4)
- VESTIL Adjust Step-Mate Stand - Stainless Steel - AHW-H-1948-SS (AHW-H-1948-SS)
- VESTIL FULL FEAT WORK PLATFORM W/ CASTERS 48 X 48 (WP-4848-CA-FF)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152448SL)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2436A8 A5-8 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2436A3 A10-15 B8 C1 P1)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP153648SL)
- BALLYMORE Adjustable Work Platforms, Hvy Dty, 5"T (AWP5-2448)
- Vestil Adjustable Work Platforms