Shop All Bench and Floor Scale Accessories
Vestil
Portable Diamond Plate Scale 98x71
Mfr # VPFS-3C
Zoro # G503527506
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,567.99
Free 30-Day Returns
Key Features
- Height 2.375
- Size 98.5 x 71 x 2.375
- Color Blue
- Overall Length 98.5
- Width 71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # VPFS-3C
- Zoro # G503527506
- UPC # 691215068031
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Height | 2.375 |
Size | 98.5 x 71 x 2.375 |
Overall Length | 98.5 |
Width | 71 |
Overall Height | 2.375 |
Length | 98.5 |
Overall Width | 71 |
Depth | 98.5 |
Details
Color | Blue |
Features | Ideal for easy transportation and weighing of goods. Has a non-slip diamond plate surface. Meant for wheeling carts and containers on and off the platform. Four (4) alloy steel load cells and deluxe stainless steel indicator head |
Material | Steel |
Weight | 716 |
Application | The portable floor scale is ideal for easy transportation and weighing of goods at multiple locations. |
Capacity | 3000 |
Description
The portable floor scale is ideal for easy transportation and weighing of goods at multiple locations. The scale has a non-slip diamond plate surface. Fold down low gradual ramps are fixed to the platform. Ramps make the scale ideal for wheeling pallet trucks, dollies, carts and containers on and off the platform. Four (4) alloy steel load cells and deluxe indicator head. Supplier flat pack for easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3285, REJECTED, 4" X 4" (DL3285)
- WATER SPORTS Water Sports 600040 3 Person Water Balloon Launcher (600040)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 18In (1152A)
- ZORO SELECT VCI Paper, Brown, 36 In. W, 600 ft. L (5VFY5)
- VESTIL FLOOR SCALE OPTION APPROACH RAMP 36LX48W (VLPFS-R-3648)
- VESTIL FLOOR SCALE OPTION APPROACH RAMP 36LX36W (VLPFS-R-3636)
- VESTIL FLOOR SCALE OPTION APPROACH RAMP 36LX60W (VLPFS-R-3660)
- VESTIL RAMP SCALE OPTION - 48 X 60 X 3.5 (SCALE-R-CS-54)
- OHAUS Calibration Weight Set, Stainless Steel (80850112)
- B-TEK Scale Platform, 4500kg/10000 lb., SS (BT-F-4848S)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 1lb, Slotted (12842)
- Vestil Shipping & Packing Scales