Shop All Stackers
Vestil
PORTABLE DC POWER HEFTI-LIFT 37 X 69 IN
Mfr # HYD-10-DC
Zoro # G201798154
original price:
$3,250.50
9% off
new price: $2,954.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$2,954.99
Free 30-Day Returns
Key Features
- Overall Height 70
- Overall Length 36
- Overall Width 23
- Material Welded Steel
- Color Silver / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 70 |
Overall Length | 36 |
Overall Width | 23 |
Platform Length | 36" |
Height | 70 |
Length | 36 |
Width | 23 |
Depth | 36 |
Size | 36 x 23 x 70 |
Details
Material | Welded Steel |
Color | Silver / Black |
Load Capacity | 880 lb |
Assembled | Yes |
Includes | Units roll easily on two (2) rigid and two (2) swivel poly-on-steel casters and include a foot operated brake. |
Voltage | 12 V |
Weight | 269 |
Application | Ideal for working in confined spaces and eliminates manual handling problems and injuries. |
Features | Non-slip chain provides accurate deck positioning. Two rigid and two swivel poly-on-steel casters roll smoothly either loaded or unloaded. Removable platform allows operation requiring forks. Welded steel construction provides long lasting rugged use |
Frame Material | Welded Steel |
Description
The Hefti-Lift is a user friendly, portable hydraulic lift. The lift provides reliable, power lifting when moving and positioning loads. It includes a removable platform for operation requiring forks. The non-slip chain is used for accurate positioning while the Lift rolls easily on two rigid and two swivel poly-on-steel casters that includes a foot operated brake. The unit has an all welded construction with a chrome platform and uprights. Not for use with pallets.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 6 ft, Aluminum, PR (SD20007284)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft (15422-001)
- DAYTON Handle Assembly (MH29XL8553G)
- VESTIL Steel Safety Railing, 96" Length (VDKR-8)
- VESTIL Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity (VHPS-2000-AA)
- VESTIL Manual Stacker Adj. Legs/Forks 2.2K (VHPS-2200-AA)
- VESTIL Stacker Counter Balance, Load Cap. 2000 lb. (S-2CB-118)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 63 IN (SL-63-AA)
- VESTIL Adjustable Double Mast Stacker, Load Cap. 2200 lb., Overall Width: 47-3/8" (S-118-AA-DM)
- VESTIL Steel Counter Balanced Powered Drive Lift 2"-118", 1000 lb Capacity (S-CB-118)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 98"-CAP: 2200 LBS (SPN22-98)
- Vestil Lifting Trucks