Shop All Drum Tools
Vestil
Portable Cylinder Lifter-Hard Rubber
Mfr # CYL-LT-1-HR
Zoro # G1742078
product price: $444.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$444.99
Free 30-Day Returns
Key Features
- Overall Height 79.3125
- Overall Length 23.375
- Overall Width 17.625
- Material Steel
- Length 23.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CYL-LT-1-HR
- Zoro # G1742078
- UPC # 691215064989
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 79.3125 |
Overall Length | 23.375 |
Overall Width | 17.625 |
Length | 23.375 |
Width | 17.625 |
Height | 79.3125 |
Details
Material | Steel |
Color | Yellow |
Item | Portable Cylinder Lifter-Hard Rubber |
Type | Portable |
Finish | Powder Coat |
Description
Portable Cylinder Lifter-Hard Rubber
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG polypropylene Bin Divider, Black, 5 in L, 2-3/4 in H, 6 PK (PB30161-08)
- 80/20 Black 40S Heavy Duty Lift-Off Hinge Assy (40-2106-BLACK)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Black (30270BLACK)
- KENNEDY Single Rod Pegboard Hook, 2" L, 2 -1/4" W (99829)
- VESTIL Drum Transport Unit, 47-1/2 in. H, 660 lb. (DRUM-55S)
- VESTIL Manual Drum Lifter, Rotator, Transporter (DRUM-LRT-II)
- VESTIL Drum Lifter, 49-7/16 in. H, 1000 lb. (DRUM-LUG)
- VESTIL Fork Mounted Poly Drum Handler, 1.1K (FPDL-11-H)
- VESTIL Secure Overhead Drum Lifter, 2200 lb. (DRUM-GRAB)
- VESTIL Drum Bung Socket BUNG-S-B2 - Non-Sparking Bronze Alloy - 1/2" Drive Size (BUNG-S-B2)
- ZORO SELECT Drum Plug Wrench, 9 In. L, Offset (3AY71)
- Vestil Drum Tools