Shop All Hose Reel Accessories
Vestil
Portable Cord Reel Caddy, 300 lb. Cap
Mfr # WIRE-D-WHK
Zoro # G1753129
product price: $268.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$268.99
Free 30-Day Returns
Key Features
- Depth (In.) 21.875
- Width (In.) 29
- For Use With Easily moves wire reels where you need them and dispenses wire in vertical or horizontal positions.
- Length (In.) 21.875
- Wheel Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WIRE-D-WHK
- Zoro # G1753129
- UPC # 691215063050
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Depth (In.) | 21.875 |
Width (In.) | 29 |
Length (In.) | 21.875 |
Wheel Dia. | 10 in |
Details
Item | Portable Cord Reel Caddy,300 lb. Cap |
For Use With | Easily moves wire reels where you need them and dispenses wire in vertical or horizontal positions. |
Description
Portable Cord Reel Caddy,300 lb. Cap
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Adustable Clevis Yoke 5/16-24 B27083A (133220)
- DIXON King Nipple Beveled Steel, 4" (STB40)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", NPT (9042-0606)
- AIRMASTER FAN Pedestal Fan Motor, 115V, 1/3 HP, TEAO (37430)
- VESTIL Economy Wire Reel Caddy, 150 lb. (WIRE-D-E)
- COXREELS Roller Guide, Bottom, 4-way (15354-8)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-24)
- COXREELS Spring Canister Assembly, Steel (646-SS)
- COXREELS PVC Hose Assembly, 3/8"x18", 3000PSI (5224-1.5)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-12)
- COXREELS Swivel NITRILE replacement o-ring kit (434-SEALKIT)
- Vestil Hose & Cable Reels