Shop All Loading Ramps
This Product is Discontinued
Vestil
Portable Alm Twin Vheicle Ramp, 240x18, PR (Discontinued)
Mfr # VTR-5.5-14-20
Zoro # G7450040
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 5500
- Height 9.875
- Width 18.5625 ft
- Length 240.5 ft
- Application Vehicle ramps are designed to provide a safe means for driving vans, pickup trucks and passenger vehicles between ground level and elevated building entrances.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VTR-5.5-14-20
- Zoro # G7450040
- Country of Origin United States
- Category Loading Ramps
Dimensions
Height | 9.875 |
Width | 18.5625 ft |
Length | 240.5 ft |
Details
Item | Portable Alm Twin Vheicle Ramp,240x18,PR |
Load Capacity | 5500 |
Application | Vehicle ramps are designed to provide a safe means for driving vans, pickup trucks and passenger vehicles between ground level and elevated building entrances. |
Material | Aluminum |
Description
Portable Alm Twin Vheicle Ramp,240x18,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.