Shop All Step Stools
Vestil
Portable Adjustable Stand 24" x 24" Low Serrated Yellow Powder Coat
Mfr # PAHW-L-2424
Zoro # G1749568
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 8.75
- Finish Powder Coated
- Net Weight 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PAHW-L-2424
- Zoro # G1749568
- UPC # 691215107907
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 8.75 |
Platform Width | 23.5 in |
Overall Width | 24.1875 |
Length | 26.25 |
Size | 26.25 x 24.1875 x 8.75 |
Overall Length | 26.25 |
Platform Height | 12 in |
Details
Item | Portable Adj. Stand,24x24,Low Serrated |
Color | Yellow |
Material | Steel |
Finish | Powder Coated |
Net Weight | 49 |
Features | Independently adjustable height legs may be set to level unit on uneven floors. Serrated step surface provides excellent traction - even in wet environments. Each leg fitted with spring-loaded swivel caster. Models feature welded steel construction |
Description
Portable Adj. Stand,24x24,Low Serrated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 18 ft L, 2 in W, Nylon, Yellow (EEF4-902-18)
- CHASE Swinging Door, 8 x 6 ft, Aluminum, PR (SD20007296)
- LITTLE GIANT Adjustable Tray, 15 In. L, 36 In. H (AF-SHELF-15)
- FAIRBANKS Casters, Semi Steel, Swivell, 5" (N22-5-IRB)
- VESTIL Aluminum Step Stand Silver 3 Step Wide Welded 500 lb Capacity (SSA-3W)
- VESTIL Aluminum 2 Step Stand 500 Lb. Capacity Silver (SSA-2)
- VESTIL 2 Step Yellow Polyethylene Nestable with Hand and Back Rails (SPN-2-YL-HR-BR)
- VESTIL Poly Nestable 2 Step Marine Step WT (SPN-2-WT)
- VESTIL Aluminum Wide Step Silver 2 Step Knock Down 500 lb Capacity (SSA-2W-KD)
- VESTIL Portable Aluminum Load Lifter, 200 lb. (PALL-200)
- VESTIL Stainless Steel Adjustable Stand 24:"W x 24"L (AHW-H-2424-SS)
- Vestil Ladders