Shop All Step Stools
Vestil
Portable Adjustable Stand 24" x 24" High Serrated Yellow Powder Coat
Mfr # PAHW-H-2424
Zoro # G1749242
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 11.5
- Finish Powder Coated
- Net Weight 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PAHW-H-2424
- Zoro # G1749242
- UPC # 691215107945
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 11.5 |
Platform Width | 23.5 in |
Overall Length | 26.25 |
Overall Width | 24.1875 |
Length | 26.25 |
Size | 26.25 x 24.1875 x 11.5 |
Platform Height | 15 in |
Details
Item | Portable Adj.Stand,24x24,High Serrated |
Color | Yellow |
Material | Steel |
Finish | Powder Coated |
Net Weight | 51 |
Features | Independently adjustable height legs may be set to level unit on uneven floors. Serrated step surface provides excellent traction - even in wet environments. Each leg fitted with spring-loaded swivel caster. Models feature welded steel construction |
Description
Portable Adj.Stand,24x24,High Serrated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 40MM X 6Ft 2600 LBS ENDLESS ROUND SLING (C1072)
- DURHAM MFG Flat Shelf Utility Cart, 14 ga. Steel, 4 Shelves, 1200 lb (RSC-2448-4-LD-95)
- JR PRODUCTS RAMP BUMPER (10715)
- DURASTAR Caster; Kingpinless 6x2 Swvl Fork; 4x2 Semi-Steel Wheel; Precision Bal (40CS620SS38Q34S-03)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-72)
- VESTIL 35-1/2" Wide Galvanized Steel Step 880 lb Uniform Load Capacity (STS-36-HDG)
- VESTIL Aluminum Step Stand, 2 Step, Knock-Down (SSA-2-KD)
- VESTIL Adj. Steel Stand, 6-3/4-8-3/4 H, 24 x 36 (AHT-L-2436)
- VESTIL 2 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-2-YL)
- VESTIL Rolling Step Stool - Red (STEP-17-R)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 24"W x 48"L (AHT-H-2448)
- Vestil Ladders