Shop All Step Stools
Vestil
Portable Adjustable Stand 19" x 36" High Serrated Yellow Powder Coat
Mfr # PAHW-H-1936
Zoro # G1749050
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 11.5
- Finish Powder Coated
- Net Weight 57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PAHW-H-1936
- Zoro # G1749050
- UPC # 691215107952
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 11.5 |
Platform Width | 19.5625 in |
Overall Width | 21.75 |
Size | 35.9375 x 21.75 x 11.5 |
Length | 35.9375 |
Overall Length | 35.9375 |
Platform Height | 15 in |
Details
Item | Portable Adj.Stand,19x36,High,Serrated |
Color | Yellow |
Material | Steel |
Finish | Powder Coated |
Net Weight | 57 |
Features | Independently adjustable height legs may be set to level unit on uneven floors. Serrated step surface provides excellent traction - even in wet environments. Each leg fitted with spring-loaded swivel caster. Models feature welded steel construction |
Description
Portable Adj.Stand,19x36,High,Serrated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 3"x1.25" Steel Wheel Caster, All Swivel Casters, 1,400 lb, PK4 (21CS314SS-01-Set)
- AZTEC LIFTING HARDWARE Turnbuckle Jaw x Jaw 1/2 x 9 CS HDG (TJJ129)
- BLICKLE Rigid Plate Caster, PU, 8", 2200 lb. (BS-GTH 200K-16)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 24 in Web Width, 8ft L, 10,000lb (WLA1-824N-08)
- VESTIL 1 Step Wide Silver Aluminum Step Stand Welded 500 lb. Capacity (SSA-1W)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 24"W x 48"L (AHT-H-2448)
- VESTIL 35-1/2" Wide Galvanized Steel Step 880 lb Uniform Load Capacity (STS-36-HDG)
- VESTIL Black Rolling Step Stool (STEP-17-BK)
- VESTIL 3 Step Folding Ladder with Wheels (FLAD-3)
- VESTIL Poly Nestable 2 Step Marine Step WT (SPN-2-WT)
- WESTWARD 4 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (44YY14)
- Vestil Step Stools