Shop All Step Stools
Vestil
Portable Adjustable Stand 19" x 24" Low Serrated Yellow Powder Coat
Mfr # PAHW-L-1924
Zoro # G1749233
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 8.75
- Platform Width 19.5625 in
- Net Weight 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PAHW-L-1924
- Zoro # G1749233
- UPC # 691215107891
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 8.75 |
Platform Width | 19.5625 in |
Overall Length | 24.1875 |
Length | 24.1875 |
Size | 24.1875 x 21.75 x 8.75 |
Overall Width | 21.75 |
Platform Height | 12 in |
Details
Item | Portable Adj. Stand,19x24,Low Serrated |
Color | Yellow |
Material | Steel |
Net Weight | 42 |
Finish | Powder Coated |
Features | Independently adjustable height legs may be set to level unit on uneven floors. Serrated step surface provides excellent traction - even in wet environments. Each leg fitted with spring-loaded swivel caster. Models feature welded steel construction |
Description
Portable Adj. Stand,19x24,Low Serrated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon Cable Carrier, Flat, 2.1 x 0.66 (FFT-08)
- LITTLE GIANT Wagon Trucks, Steel Deck, 1200 lbs, 8" Solid Rubber, 1-1/2" Lip Deck (LW24368S)
- FACTOR 55 WINCH ACCESSORIES, FLATLINK ROPE GUARD (00380)
- ZORO SELECT Swivel Plate Caster, Rubber, 5 in., 330 lb. (5X730)
- VESTIL Stainless Steel Silver Foot Stool 250 lb. Capacity (FT-SS-1)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-72)
- VESTIL 2 Step Yellow Polyethylene Nestable with Hand and Back Rails (SPN-2-YL-HR-BR)
- VESTIL STEP POLY NESTABLE 1 YL PORTABILITY RETROFIT (SPN-1-PO-RF)
- VESTIL Aluminum Wide Step Silver 2 Step Knock Down 500 lb Capacity (SSA-2W-KD)
- VESTIL Adj. Steel Stand, 6-3/4-8-3/4 H, 19 x 24 (AHT-L-1924)
- PUTNAM ROLLING LADDER 3 Step Red Oak Step Stool 250 lb. Load Capacity Zinc Plated (PL.150-36.RO)
- Vestil Step Stools