Shop All Step Stools
Vestil
Portable Adjustable Stand 19" x 24" Low Ergo Deck Yellow Powder Coat
Mfr # PAHT-L-1924
Zoro # G1749111
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 8.75
- Platform Width 19 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PAHT-L-1924
- Zoro # G1749111
- UPC # 691215107815
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 8.75 |
Platform Width | 19 in |
Platform Height | 12 in |
Details
Item | Portable Adj.Stand,19x24,Low Ergo Deck |
Color | Yellow |
Material | Steel |
Finish | Powder Coated |
Net Weight | 38 |
Description
Portable Adj.Stand,19x24,Low Ergo Deck
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST COMMERCIAL Tilt Truck, Standard, Gray, 1300 lb. (RMTTSD100)
- PEERLESS CHAIN 2"X 29' STRAP W/CHAIN & HOOK, CC2079 (CC2079)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- US CARGO CONTROL 3/16" Galvanized Screw Pin Anchor Shackle - Import - 0.35 Ton (SPAS316)
- VESTIL 47-1/4" Wide Galvanized Steel Step 880 lb Uniform Load Capacity (STS-48-HDG)
- VESTIL 2 Step Yellow Polyethylene Nestable with Handrails (SPN-2-YL-HR)
- VESTIL STEP POLY NESTABLE 1 YL HANDRAIL RETROFIT (SPN-1-YL-HR-RF)
- VESTIL 2 Step Yellow Polyethylene Nestable with Hand and Back Rails (SPN-2-YL-HR-BR)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-72)
- VESTIL Gray Rolling Step Stool (STEP-17-GY)
- US ROTO MOLDING 2 Step Plastic Step Stand - Black 21inW x 24-1/2inD x 19-1/2inH - (ST-2 BK)
- Vestil Ladders