Shop All Cantilever Racks & Components
Vestil
Port Cantilever Cart, 31.6x50.5x64.8, PR
Mfr # CANT-3048
Zoro # G4991056
product price: $769.99
/pr
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$769.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Depth 48-9/16"
- Width 30"
- Height 64-11/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CANT-3048
- Zoro # G4991056
- UPC # 691215068048
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Depth | 48-9/16" |
Width | 30" |
Height | 64-11/16" |
Details
Item | Port Cantilever Cart |
Load Capacity | 2000 lb. |
Material | Steel |
Description
Port Cantilever Cart,31.6x50.5x64.8,PR, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 84 Long X 18 Deep (AMG WT-1884)
- TOTELINE Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 14 1/4 in H (780008W5172)
- 80/20 S/S Econ T-Nut 1/4-20 Thread, 10 S (3675)
- TENNSCO Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel (ZBES-6018)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- Vestil Cantilever Racks & Components